Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466W55

  • Mfr # 466W55

  • Zoro # G5156599


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Wear Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466W55
Zoro #
G5156599
UPC #
00194484010966
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header
Caution
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Wear Eye Protection
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.