Caution, Pregnant Women Should Not Enter, 14 in W x 10 in H, , Non-PVC Polymer, LCU3-0335-ED_14x10

  • Mfr # LCU3-0335-ED_14x10

  • Zoro # G5157052


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Legend
Pregnant Women Should Not Enter
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0335-ED_14x10
Zoro #
G5157052
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Pregnant Women Should Not Enter
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
Yellow
Header
Caution
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Legend Style
Text
Sign Header
Caution
Sign Legend
Pregnant Women Should Not Enter
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Sign Header Style
Text
Corrosion Resistant
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
State Specific Sign
No

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pregnant Women Should Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.