Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, L, 1 PR

  • Mfr # 1400A

  • Zoro # G5157302


product price:  $5.26
/pr

Key Features

Glove Size
L
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400A
Zoro #
G5157302
UPC #
045143140008
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
B
ANSI/ISEA Cut Level
Not Rated
Sold As
Dozen
Lining
Fleece Palm
Leather Palm Process
Split
Application
Construction, Mining, Pipe Fitting, General Purpose
Standards
ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F
Glove Back Material
Cotton Canvas
Stitching Material
Cotton/Polyester
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Work
Brand and Series
MCR Safety 1400A
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Liner Type
Fleece Cotton Liner
Glove Back Color
Blue/Gray
Insulated
No
Palm Material
Cowhide
Cuff Material
Plasticized
Glove Hand Style
Left and Right
Series
1400A
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Includes Double Palm
No
Reflective Backing
No
Palm Color
Gray
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes
Leather Knuckle Strap
Lining Material
Fleece Palm
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split
Touchscreen Compatible
No
Glove Features
Hemmed
High-Visibility
No
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Leather Palm, Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.