Leather Gloves, Cotton, Safety Cuff, Wing Thumb, Blue, L

  • Mfr # 1400LH

  • Zoro # G5157336


product price:  $2.79
/ea

Key Features

Glove Size
L
Color
Blue
Thumb Style
Wing
Glove Materials
Cotton
Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400LH
Zoro #
G5157336
UPC #
045143140091
Country of Origin
Multiple

Dimensions

Glove Size
L
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Materials
Cotton
Leather Grade
A
Cuff Style
Safety
Glove Cut
Gunn
ANSI/ISEA Cut Level
2
Lining
Fleece Palm
Sold As
Each
Standards
ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F
Stitching Material
Cotton/Polyester
Glove Leather Grade
B
Glove Back Material
Cotton
Application
Construction, Mining, Pipe Fitting, General Purpose
Leather Palm Process
Split
ANSI/ISEA Cut Level - 2011
2
Palm Material
Cowhide
Glove Hand Style
Left Only
Minimum Temperature
Not Rated
Includes
Leather Knuckle Strap
Lining Material
Fleece Palm
Palm Style
Split

Description

Leather Gloves, Stitching Material Cotton/Polyester, Sold As Each, Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F, Thumb Style Wing, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.