Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Cream, 2XL, 1 PR

  • Mfr # 3211XXL

  • Zoro # G5157345


product price:  $9.99
/pr

Key Features

Color
Cream
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211XXL
Zoro #
G5157345
UPC #
045143321155
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
Cream
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Glove Leather Grade
B
Leather Palm Process
Full-Grain
Lining
Unlined
Application
Ranching, Tractor Trailer Operators, Utility, General Purpose
Leather Palm Type
Full-Grain
Standards
ANSI/ISEA
Sold As
Dozen
Stitching Material
Cotton/Polyester
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Abrasion Cycles
2800
ANSI/ISEA Cut Level - Back Side
Not Tested
Glove Materials
Cowhide
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Level
Not Rated
Brand and Series
MCR Safety 3211
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Liner Type
Unlined
Glove Back Color
Beige
Series
3211
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Palm Color
Beige
Hand Protection Style
Glove
Reflective Backing
No
Oil-Resistant
No
Finger Coverage
Full Finger
Palm/Back Material
Cowhide
Includes Double Palm
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.