Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English, 465K27

  • Mfr # 465K27

  • Zoro # G5157789


product price:  $14.19
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465K27
Zoro #
G5157789
UPC #
00194484006334
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Entry By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
10 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
Confined Space Entry By Permit Only
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Text Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
10 yr
Sign Header Style
Text
Maximum Service Temperature
212 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Danger
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.