Shop DE-STA-CO

Vertical Hold Down Clamp, 750 lb Cap

  • Mfr # 5905

  • Zoro # G5158867


product price:  $75.99
/ea

Key Features

Type
Flanged Base, Solid Bar
Holding Capacity (Lb.)
750
Overall Height (In.)
6.75 in
Body Material
Forged Steel
Overall Length (In.)
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5905
Zoro #
G5158867
UPC #
697437979803
Country of Origin
Thailand

Dimensions

Overall Height (In.)
6.75 in
Overall Length (In.)
4.02 in
Height Under Arm (In.)
1.51 in
Dia. (In.)
0.29 in
Height Under Arm
1.51 in
Arm Length
2.49 in

Details

Item
Vertical Hold-Down Clamp
Type
Flanged Base, Solid Bar
Holding Capacity (Lb.)
750
Body Material
Forged Steel
Arm
Solid, Can Machine Or Weld
Base Mounting Centers (In.)
1.5 x 2
Handle
Vertical
Application
Assembly, Clamping, Welding
Holding Capacity - Maximum
750 lbf
Base Mounting Style
Flange
Clamp Arm Opening Angle
135 Degrees
Arm Style
Solid Bar
Accommodates Workpiece Variation
No
Includes Locking Handle
No
Handle Orientation
Vertical

Description

Vertical Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 750 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 135 Degrees , Arm Length 2.49 in, Height Under Arm 1.51 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Body Material Forged Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.