Peltor X1 Over-the-Head Ear Muffs, 22 dB NRR, Passive, Electrically Insulated, Black/Green
Mfr # X1A
Zoro # G5160005
product price:Â $18.35
/eaKey Features
Color
Black/Green
Series
Peltor X1
Noise Reduction Rating
22 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1A
Zoro #
G5160005
UPC #
76308401351
Country of Origin
United States
Details
Item
Ear Muffs
Color
Black/Green
Series
Peltor X1
Noise Reduction Rating
22 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
Yes
Protection Type
Passive
Standards
CSA Class A
Features
Earcup Pivot Points, Wire Headband
Earmuff Type
Electrically Insulated
Number of Batteries
0
Replacement Pad Grainger Part Number
21DE24
Weight
0.4 lb
Band Color
Black
Electrically Insulated
Yes
Cup Color
Black
Cup Material
ABS
Band Material
Plastic
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 22 dB, Dielectric Yes, Cushion Material Foam, Cup Color Black, Series X, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 21DE24, Band Color Black, Band Material Plastic, Cup Material ABS, Features Earcup Pivot Points, Wire Headband, Weight 0.4 lb, Electrically Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.