Peltor X5 Over-the-Head Ear Muffs, Dielectric, Electrically Insulated, Passive, NRR 31 dB, Black
Mfr # X5A
Zoro # G5160014
product price:Â $38.79
/eaKey Features
Color
Black
Series
Peltor X5
Noise Reduction Rating
31 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X5A
Zoro #
G5160014
UPC #
00076308401290
Country of Origin
United States
Details
Item
Ear Muffs
Color
Black
Series
Peltor X5
Noise Reduction Rating
31 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Dielectric
Yes
Protection Type
Passive
Standards
CSA Class AL
Features
Earcup Liners, Earcup Pivot Points, Wire Headband
Earmuff Type
Electrically Insulated
Weight
0.7 lb
Cup Material
ABS
Electrically Insulated
Yes
Band Color
Black
Cup Color
Black
Band Material
Acetal, Polyester, Polypropylene, Stainless Steel, TPE
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 31 dB, Dielectric Yes, Cushion Material Foam, Polyurethane, PVC, Cup Color Black, Series X, Earmuff Type Rigid, Standards CSA Class AL, Replacement Pad Grainger Part Number 21DE28, Band Color Black, Band Material Acetal, Polyester, Polypropylene, Stainless Steel, TPE, Cup Material ABS, Features Earcup Liners, Earcup Pivot Points, Wire Headband, Weight 0.7 lb, Electrically Insulated Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.