This item is Discontinued.

Tornado Blower, 120V, 3400 cfm, Black 98780

Blower, 120V, 3400 cfm, Black (Discontinued)

  • Mfr # 98780
  • Zoro # G5160845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98780
Zoro #
G5160845
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
20 ft.
Housing Height
11-1/2"
Housing Length
22"
Housing Width
16-1/2"
Width
16-1/2"
Height
11-1/2"

Details

Item
Blower
Pivoting
No
Includes
0 Degrees /20 Degrees /90 Degrees Air Flow Direction
CFM High
3400
Phase
1
CFM Low
2400
Motor HP
1/2
CFM Medium
2400
Hz
60
Amps
2.4
Voltage
120v
Housing Material
Polyethylene
Housing Color
Black
Number of Blades
3
Oscillation
Non-Oscillating
Watts
320
Environmental Applications
Industrial
Application
Spot Cooling
Sound Level
66.5dBA
Blade Material
Polyethylene
Guard Material
Steel
Bearing Type
Ball

Description

Blower, Pivoting No, Power Cord Length 20 ft, Includes 0 Degrees /20 Degrees /90 Degrees Air Flow Direction, Application Spot Cooling, Housing Color Black, Housing Height 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.