Conical Anchor Kit, Not Rated Tension Strength, 1-3/8"L, Plastic, 50 PK

  • Mfr # U63157.014.0001

  • Zoro # G5161493


product price:  $19.29
/pk 50, $0.39/ea

Key Features

Compatible Material
Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Anchor Diameter
5/16"
Anchor Length
1-3/8"
Thread Size
#14 to #16
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U63157.014.0001
Zoro #
G5161493
UPC #
190735827598
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/16"
Anchor Length
1-3/8"
Thread Size
#14 to #16
Drill Bit Size
5/16"
Minimum Material Thickness
1/4"
Screw Length
1 1/2 in
Min. Thread Length
1 1/2"
Screw Size
#14
Anchor Size
#14 x 1-3/8 in
Minimum Hole Depth
1 1/2 in
Screw Length Included
1 1/2 in
Compatible Screw Size
#14
Screw Size Included
#14
Compatible Screw Length
1 1/2 in
Maximum Material Thickness
1/2 in
Thread Length
1 1/2 in

Details

Item
Conical Anchor Kit
Compatible Material
Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Material
Plastic
Head Type
Flat
Drive Type
Combination Phillips/Slotted
Includes
Carbide Tipped Masonry Drill, (50) Combo Slotted/Phillips Pan Head Sheet Metal Screws #14 x 1 1/2 in, (50) Plastic Anchors
Tension Strength (1/2 in Drywall)
Not Rated
Screw Type
Phillips/Slotted
Wall Anchor Style
Conical
Use With
#14 Screws
Type
Hollow or Solid Wall
Wall Anchor Type
Hollow Wall Anchor
Thread Direction
Right Hand and Left Hand
Includes Screw
Yes
Finish
Plain
Flange Style
Flanged
Manufacturer Location
Globally Sourced
Color
Blue
Minimum Clearance Behind Wall
5/16 in
System of Measurement
Inch
Series
Wall-Dog
Removable
Removable
Pack Size
Small Pack

Description

Conical Anchor Kit, System of Measurement Inch, Anchor Length 1 3/8 in, Anchor Diameter 5/16 in, Thread Size #14 to #16, Thread Length 1 1/2 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #14, Screw Length Included 1 1/2 in, Compatible Screw Size #14, Compatible Screw Length 1 1/2 in, Color Blue, Finish Plain, Material Plastic, Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.