Tornado
Walk Behind Carpet Extractor, 20 gal, 120V
Mfr # 98190
Zoro # G5161615
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,309.99
Free 30-Day Returns
Key Features
- Cleaning Path 19 in
- Power Source 120V
- Solution Tank Capacity 20 gal
- Material Molded Plastic
- Recovery Tank Capacity 20 gal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO 28 Inch Squegee Blade Set (2), PK2 18709
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 98347
- TORNADO Vacuum and Solution Hose, 8 ft. 95560
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V 98132
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard K69066410
- TORNADO Roller Brush High/Low 462Mm K57621700
- TORNADO R/D Marathon 1200 12 Gal 115V 98168
- TORNADO Blade Squeegee Rear Linatex Parabolic 32280
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors 600048
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 45-0136-7
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V 9004201-H
- Tornado Carpet Extractors & Accessories