Balaclava, Universal, Black
Mfr # 6970
Zoro # G5161861
product price:Â $54.29
/eaKey Features
Color
Black
Material
Fleece
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6970
Zoro #
G5161861
UPC #
720476169710
Country of Origin
Indonesia
Dimensions
Size
Universal
Width
4.3"
Length
8.3"
Height
12"
Details
Item
Balaclava
Color
Black
Material
Fleece
Areas Covered
Ears, Face, Head, Neck
Style
Balaclava
Features
Heat Exchange, Long Length, Versatile Wear
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Fabric Weight
320 g
Weight
5.44 oz
Closure Type
Hook-and-Loop
Includes Lining
No
Added Heating
Yes
Series
6970
High-Visibility
No
Heating Method
Heat Exchanger
Includes Removable Face Mask
No
For Use With
Cycling, Cold Storage, Landscaping, Oil Refinery, Warehouse, Skiing, Running, Construction, Climbing, Iron/Steel Work, Delivery, Drilling, Mining, Baggage Handling, Hunting, Snowboarding, Skating, Gas Refinery, Freight
Product Type
General Purpose
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Areas Covered Ears, Face, Head, Neck, Adjustment Type Hook-and-Loop, Closure Type Hook-and-Loop, Material Fleece, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Added Heating Yes, Fabric Weight 320 g, Features Heat Exchange, Long Length, Versatile Wear, Heating Method Heat Exchanger, Insulated for Cold Conditions Yes, Series 6970
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.