Binder, Dual Effect Heavy-Duty 3 Ring

  • Mfr # 03219

  • Zoro # G516261688


product price:  $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Binder Sheet Capacity
250
Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Color
Plum
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03219
Zoro #
G516261688
UPC #
077711032194
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Sheet Size
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in

Details

Item
Binder,Dual Effect Heavy-Duty 3 Ring
Binder Sheet Capacity
250
Color
Plum
Material
Polypropylene
Ring Type
One Touch Slant Ring
Number of Pockets
4

Description

Binder,Dual Effect Heavy-Duty 3 Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.