5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # JIC-2755

  • Zoro # G5163733


product price:  $13.95
/ea

Key Features

Overall Length
5 in
Material
High Carbon steel
Handle Type
Dipped Pistol Grip
Features
Lightweight
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIC-2755
Zoro #
G5163733
UPC #
811490015128
Country of Origin
China

Dimensions

Overall Length
5 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
1/16 in
Jaw Thickness
1/8 in
Cutter Length
1/2 in

Details

Item
Diagonal Cutting Plier
Material
High Carbon steel
Handle Type
Dipped Pistol Grip
Features
Lightweight
Wire Stripper
No
Handle Color
Blue
Nose Type
Oval
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
ESD Safe
No
Tether Capable
Tether Capable
Insulated
No
Insulated / Uninsulated
Uninsulated
Tether Ready
No
Grip Material
Thermoplastic Rubber
Grip Style
Standard Cushion
Plier Type
Diagonal Cutting Pliers
Standards
ASME B107.11, ISO 5749
Blade Material
Steel
Non-Sparking
No
Maximum Wire Cutting Gauge
18 AWG
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Head Offset Angle
0 Degrees
Handle Style
Pistol Grip
Jaw Opening Type
Spring Return
Weight
0.143 lb
Maximum Jaw Opening
3/8 in
Cut Profile
Flush
Nose Shape
Oval
Plier Material
Steel
Steel Type
Sk5 Steel
Handle Material
Thermoplastic Rubber (TPR)
Cutting Capacity by Material
18 AWG/Wire
Spring Assist Handle
Yes

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 5 in, Maximum Jaw Opening 3/8 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Maximum Wire Cutting Gauge 18 AWG, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in, Features Lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.