This item is Discontinued.

Norton Abrasives Quick Change Disc, 3/4 In D, Grit 80, TS 66623335420

Quick Change Disc, 3/4 In D, Grit 80, TS (Discontinued)

  • Mfr # 66623335420
  • Zoro # G5163916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623335420
Zoro #
G5163916
UPC #
666233354206
Country of Origin
Mexico

Dimensions

Disc Dia.
3/4"

Details

Item
Quick Change Disc
Attaching System
Turn-On/Off
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Backing Material
Paper
Color
Maroon
Max. RPM
40,000
Attachment Type
Quick Change
Backing Weight
B

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Medium, Grit 80, Series Vortex Rapid Prep, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.