Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, 3/4 In D, Grit 80, TR 66623325020

Quick Change Disc, 3/4 In D, Grit 80, TR (Discontinued)

  • Mfr # 66623325020
  • Zoro # G5163925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325020
Zoro #
G5163925
UPC #
666233250201
Country of Origin
Mexico

Dimensions

Disc Dia.
3/4"

Details

Item
Quick Change Disc
Attaching System
TR
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Backing Material
Paper
Max. RPM
40,000
Attachment Type
Quick Change
Color
Maroon
Backing Weight
B

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Medium, Grit 80, Series Vortex Rapid Prep, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.