Knit Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XL 1 PR

  • Mfr # SKC4FN-05-XL

  • Zoro # G5164136


product price:  $10.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC4FN-05-XL
Zoro #
G5164136
UPC #
696511871552
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
SKC4FN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
ANSI/ISEA Puncture Level
3
Latex-Free
No
Touchscreen Compatible
Yes
Brand and Series
Ironclad SKC4FN
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Knit Material Color
Gray
Minimum Temperature
Not Rated
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
1

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.