Digital Process Pressure Gauge, 0 to 300 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-007

  • Zoro # G5164206


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG-007
Zoro #
G5164206
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.425 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.9 in
Case Diameter
3 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Agency Compliance
CE
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Case Material
ABS Polycarbonate
Display
Digital
Number of Display Digits
4
Connection Type
MNPT
Powered By
(2) AAA Batteries
Standards
CE Certified, FM Approved, RoHS
Resolution
Dependent on Range
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Includes
Alkaline Batteries
Calibration Certificate
No
Peak Hold
Yes
Socket Material
Stainless Steel
Memory Storage
No
Case Color
Red
Display Screen Type
LCD
Includes Rubber Boot
No
Number of Digits
4
Pressure Gauge Type
Process Pressure Gauge
Power Source
Battery
Sensor Material
316L Stainless Steel
Auto-Shutoff
Yes
Includes Calibration Certificate
No
Battery Run Time
2,000 hr
Non-Sparking
No
Languages
English
Process Temperature Range
0 Degrees to 130 Degrees F
Process Connection Gender
Male
Display Range
0 to 20.69 bar, 0 to 2069 kPa, 0 to 21.09 kg/cm², 0 to 300 psi, 0 to 4800 oz/in², 0 to 610.8 in Hg, 0 to 692.1 ft wc., 0 to 8304 in wc
Backlit Screen
Yes
Adjustable Set Points
No
Includes Mounting Hardware
No
Case Shape
Round
Pressure Range Type
Pressure
Primary Display Units
psi
Weatherproof
No
Compatible Process Media
Compatible Liquids and Combustible Gases
Keypad Material
Polycarbonate
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Low Battery Indicator
Yes
Includes Batteries
Batteries Included
Primary Display Range
0 to 300
Automatic Shut-Off Time
60 min
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
300 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
130 Degrees F
Number of Batteries Required
2

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.