
Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Wafer Head Phillips Drive, 2000 PK
Mfr # 0816KWAF188
Zoro # G5164212
product price:Â $319.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816KWAF188
Zoro #
G5164212
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
8-18X1 Phillips Wafer Head Full Thread Self Drilling Screw 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.