Knit Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # SKC2PU-04-L

  • Zoro # G5164267


product price:  $7.75
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC2PU-04-L
Zoro #
G5164267
UPC #
696511871149
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
SKC2PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Latex-Free
No
ANSI/ISEA Needlestick Level
1
Silicone-Free
No
Touchscreen Compatible
Yes
Brand and Series
Ironclad SKC2PU
Knit Material Color
Gray
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
1

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.