Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Pancake Head Square Drive, 400 PK

  • Mfr # 1416KXC188

  • Zoro # G5164413


product price:  $368.99
/pk 400, $0.92/ea
Free Shipping & Returns

Key Features

Pancake Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416KXC188
Zoro #
G5164413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pancake
Drive
Square
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

Self Drilling Screws,1/4-14x1 SQ,Package Quantity 400, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products