Digital Process Pressure Gauge, 0 to 200 psi psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-006

  • Zoro # G5164592


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG-006
Zoro #
G5164592
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.425 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Case Diameter
3 in
Case Depth
1.9 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
No
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Connection Type
MNPT
Peak Hold
Yes
Agency Compliance
CE
Standards
CE Certified, FM Approved, RoHS
Case Material
ABS Polycarbonate
Calibration Certificate
No
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Resolution
Dependent on Range
Number of Display Digits
4
Includes
Alkaline Batteries
Display
Digital
Case Color
Red
Socket Material
Stainless Steel
Powered By
(2) AAA Batteries
Power Source
Battery
Pressure Gauge Type
Process Pressure Gauge
Includes Rubber Boot
No
Includes Mounting Hardware
No
Number of Digits
4
Includes Calibration Certificate
No
Keypad Material
Polycarbonate
Compatible Process Media
Compatible Liquids and Combustible Gases
Primary Display Units
psi
Pressure Range Type
Pressure
Low Battery Indicator
Yes
Sensor Material
316L Stainless Steel
Case Shape
Round
Includes Batteries
Batteries Included
Backlit Screen
Yes
Auto-Shutoff
Yes
Languages
English
Battery Run Time
2,000 hr
Display Screen Type
LCD
Primary Display Range
0 to 200
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Adjustable Set Points
No
Process Temperature Range
0 Degrees to 130 Degrees F
Process Connection Gender
Male
Weatherproof
No
Non-Sparking
No
Display Range
0 to 13.79 bar, 0 to 1379 kPa, 0 to 14.06 kg/cm², 0 to 200 psi, 0 to 3200 oz/in², 0 to 407.2 in Hg, 0 to 461.4 ft wc., 0 to 5536 in wc
Battery Life
2,000 hr
Automatic Shut-Off Time
60 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Maximum
200 psi
Number of Batteries Required
2
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
130 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.