Digital Process Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGWB-11

  • Zoro # G5164732


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGWB-11
Zoro #
G5164732
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Case Diameter
3.093 in
Manufacturer Warranty Length
1 yr
Case Depth
1.781 in
Digit Height
0.425 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection, OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGWB
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
LCD
Calibration Certificate
No
Connection Type
MNPT
Case Material
ABS Thermoplastic
Resolution
Dependent on Range
Socket Material
Stainless Steel
Gauge Application
For Liquids & Gases
Number of Display Digits
4
Features
Automatic Shutoff, Zero Adjustment
Peak Hold
No
Case Color
Black
Memory Storage
No
Includes
Alkaline Batteries
Display Units
bar, in Hg, kg/sq cm, kPa, psi
Standards
CE Certified, RoHS
Powered By
9V Battery
Includes Rubber Boot
Yes
Compatible Process Media
Liquids and Compatible Gases
Process Temperature Range
30 Degrees to 120 Degrees F
Backlit Screen
No
Primary Display Range
0 to 500
Over-Pressure Limit
105% of Full Scale
Includes Batteries
Batteries Included
Number of Digits
4
Adjustable Set Points
No
Languages
English
Display Resolution
0.2 psi
Display Screen Type
LCD
Non-Sparking
No
Display Range
0 to 1,018 in Hg, 0 to 1153 ft wc., 0 to 34.47 bar, 0 to 3447 kpa, 0 to 35.15 kg/cm², 0 to 500 psi
Pressure Gauge Type
Process Pressure Gauge
Case Shape
Round
Includes Calibration Certificate
No
Sensor Material
Silicone
Weatherproof
No
Primary Display Units
psi
Temperature Error
0.05% Degrees F
Auto-Shutoff
Yes
Includes Mounting Hardware
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Power Source
Battery
Low Battery Indicator
Yes
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
120 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, psi
Pressure Measurement - Maximum
500 psi
Process Media Temperature - Minimum
30 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.