Sanding Belt, 1 in W, 42 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R821P, Blue
Mfr # 78072726903
Zoro # G5164801
product price:Â $4.39
/eaKey Features
Abrasive Type
Coated
Width
1 in
Length
42 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072726903
Zoro #
G5164801
UPC #
780727269033
Country of Origin
United States
Dimensions
Width
1 in
Length
42 in
Overall Width
1 in
Overall Length
42 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R821P
Color
Blue
Backing Material
Cotton
Backing Weight
Y
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R821P, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.