
Self-Drilling Screw, #6-20 x 3/8 in, Zinc Plated Steel Truss Head Square Drive, 8000 PK
Mfr # 0606KQM
Zoro # G5164879
product price:Â $276.99
/pk 8000, $0.03/ea
Free Shipping & Returns
Key Features
Truss Head
Square Drive
Drilling Tip
Screw Size
#6-20
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0606KQM
Zoro #
G5164879
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
3/8 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78
Description
6-20X3/8 Square Drive Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.