Sanding Belt, Coated, 3" W, 132" L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Maroon (Discontinued)
- Mfr # 78072753087
- Zoro # G5165176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072753087
Zoro #
G5165176
UPC #
780727530874
Country of Origin
Unknown
Dimensions
Width
3 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
R981 SG
Color
Maroon
Backing Weight
Y
Backing Material
Polyester Cloth
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 36, Series R981 SG, Grade Extra Coarse, Backing Material Polyester Cloth, Backing Weight Y, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.