Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Repl Hammer Tip, Medium, 4 in Dia, Red 15403

Repl Hammer Tip, Medium, 4 in Dia, Red (Discontinued)

  • Mfr # 15403
  • Zoro # G5166323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15403
Zoro #
G5166323
UPC #
738501848448
Country of Origin
Unknown

Dimensions

Tip Dia. (In.)
4
Thread Size (In.)
1/2 x 13

Details

Hardness
49 to 72 Shore
Tip Material
Vinyl
Color
Red
Fits Hammers
Mfr. No. 75-07-508
Item
Replacement Hammer Tip
Type
Medium

Description

Replacement Hammer Tip, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.