Hand Punch, Non-Spark, 25/64 x 6 in

  • Mfr # P-8510

  • Zoro # G5168737


product price:  $51.59
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
25/64 in
Tether Capable
Tether Capable
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-8510
Zoro #
G5168737
UPC #
702535883034
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
25/64 in
Hole Diameter
25/64 in
Tip Size
25/64 in

Details

Item
Hand Punch
Tether Capable
Tether Capable
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Application
For Use When Working with Flammable or Volatile Materials
Construction
Aluminum Bronze
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Shank Shape
Round
Punch Type
Hand Punch
Tether Ready
No
Automatic
No
Container Type
None
Grip Style
Plain
Includes Handguard
No
Non-Sparking
Yes
Corrosion-Resistant
Yes
Measurement Type
Metric, SAE
Includes Handle
No
Insulated
No
Includes Striking Cap
No
Weight
0.3 lb
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Tip Type
Flat

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 25/64 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 1/2 in, Overall Length 6 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.