Ampco Safety Tools
Valve Wheel Wrench, F, Non-Spark, 2 in
Mfr # WV-38
Zoro # G5169071
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Length 19 3/4 in
- Overall Length 19 3/4 in
- Material Aluminum Bronze
- Head Angle 90 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80065D2B123810)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- KO-KEN Socket 8mm Nut Grip 26mm 3/8 Sq. Drive (3450M-8)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 5/8 in. (KTI-45920)
- OTC Universal Gland Nut Wrench (7463)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- WHEELER-REX Valve Wheel Wrench, 1 x 14-3/4 in, Red (8714)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- Ampco Safety Tools Wrenches