Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0150-ED_10x7

  • Mfr # LCU3-0150-ED_10x7

  • Zoro # G5169092


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0150-ED_10x7
Zoro #
G5169092
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Caution
Corrosion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Sharp Objects, Gloves Required
Glow In The Dark
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
Yellow
Legend Pictogram Description
Gloves
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Legend Pictogram ID
PPEQ-923
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Sharp Objects, Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products