Dbl Box Wrench, Non-Spark, 1-1/8x1-5/16 in

  • Mfr # W-3260

  • Zoro # G5169211


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
19 1/4 in
Size
1-1/8" x 1-5/16"
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-3260
Zoro #
G5169211
UPC #
702535893699
Country of Origin
United States

Dimensions

Overall Length
19 1/4 in
Size
1-1/8" x 1-5/16"
Head Size
1 1/8 in, 1 5/16 in
Wrench Head Sizes
1 1/8 in, 1 5/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Single End/Double End
Double End
Tether Capable
Tether Capable
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Box End Style
Spline
Insulated
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Aluminum Bronze
Reversing
No
Wrench Item
Box End Wrench
Ratcheting
No
Grip Style
Ergonomic
Weight
2.3 lb
Tether Style
Tether Capable
Non-Magnetic
Yes
Handle Type
One Piece
Nonsparking
Yes
Measurement Type
SAE
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 1 1/8 in, 1 5/16 in, Overall Length 19 1/4 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.