Aviation Snip, Right, 10", Right, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
- Mfr # 610AR
- Zoro # G0396422
original price:Â $24.99 , new price: $19.95 , 20 percent off
new price:Â
$
19.95
/ea
Key Features
Overall Length
9-3/4"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Right
Features
Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610AR
- Zoro #
- G0396422
- UPC #
- 025582835611
- Country of Origin
- United States
Dimensions
- Overall Length
- 9-3/4"
Details
- Item
- Aviation Snip,Right,10"
- Number of Pieces
- 1
- Material
- Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
- Cutting Action
- Right
- Features
- Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
Description
Aviation Snip,Right,10 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.