Dbl Open End Wrench, Non-Spark, 20 x 22mm

  • Mfr # WO-20X22

  • Zoro # G5170207


product price:  $89.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
20mm x 22mm
SAE or Metric
Metric
Overall Length
8 in
Wrench Head Sizes
20 mm, 22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WO-20X22
Zoro #
G5170207
UPC #
702535896645
Country of Origin
United States

Dimensions

Size
20mm x 22mm
Overall Length
8 in
Wrench Head Sizes
20 mm, 22 mm
Head Size
20 mm, 22 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Standards
FM Approved
Single End/Double End
Double End
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Head Type
Standard
Ratcheting
No
Handle Color
Silver
Nonsparking
Yes
Handle Type
One Piece
Weight
0.5 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Non-Magnetic
Yes
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 20 mm, 22 mm, Overall Length 8 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.