This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White HBL8262WSA

Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (Discontinued)

  • Mfr # HBL8262WSA
  • Zoro # G5170742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8262WSA
Zoro #
G5170742
UPC #
783585060439
Country of Origin
China

Details

Item - Plugs and Receptacles
Receptacle
Item
Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
Yes
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
White
Wiring Method - Plugs and Receptacles
Side
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
Corrosion Resistant
No
Outlet Type
Decorator
Voltage
125VAC
Standards
UL listed, CSA certified
Material
Nylon
Weather Resistant
No
Mounting Type
Flush
Wiring Method
Side
HP
0.5
Amps
15
Sub-Category
Duplex Receptacles
NEMA Configuration
5-15R
Phase
1
Number of Gangs
1
Color
White
Type
Duplex
Grade
Hospital

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.