This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Duplex, 15A, 5-15R, 125V, Ivory IG8262ISA

Receptacle, Duplex, 15A, 5-15R, 125V, Ivory (Discontinued)

  • Mfr # IG8262ISA
  • Zoro # G5171853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG8262ISA
Zoro #
G5171853
UPC #
783585060880
Country of Origin
China

Dimensions

Display Size
Standard

Details

Application Environment
Hospital Grade
Surge Suppression
Yes
Tamper Resistant
No
Wiring Method
Back and Side
Standards
UL Listed, CSA Certified
Amps
15
Number of Gangs
1
Item
Surge Protection Receptacles
Special Features
Isolated Ground
Corrosion Resistant
No
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
Power Indicator
Yes
Phase
Single Phase
HP
0.5
Material
Composite
Number of Poles
2
Mounting Type
Flush
Color
Ivory
Number of Wires
3
Weather Resistant
No
Voltage
125VAC
NEMA Configuration
5-15R
Series
Hospital Grade
Type
Duplex
Style
Isolated Ground
Mounting Hardware Material
Mounting Screws
Application
Decorator Duplex with Light and Alarm
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Connectivity
Terminal Screws
Voltage Rating
125 V
Response Time
5
Amperage
15 A
Brand
Hubbell Wiring Device-Kellems
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Current Rating
15 A
Indicator Type
LED and Audible Alarm
Carton Quantity
10
Nema Rating
5-15R
Frequency
60 Hz
Outlet
Straight Blade
Grade
Hospital

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.