Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
023529-0070A/H
Zoro #
G5173332
UPC #
-
Country of Origin
Germany
Dimensions
Size
9-19/64" x 4-13/64"
Length (In.)
4-13/64
Details
Fits Brand
American Standard
Material of Construction
Ceramic
Material
Ceramic
Sub-Category
Stems and Cartridges
For Use With
American Standard Faucets
For Use With Mfr. Model Number
Item
Cartridge, Ceramic
Standards
ANSIA 117.1
Description
Cartridge, Ceramic, Material of Construction Ceramic, For Use With American Standard Faucets, Standards ANSIA 117.1, Size 9 19/64 in x 4 13/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.