AX36 Cogged, Classical V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # AX36

  • Zoro # G5173730


product price:  $12.59
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX36
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX36
Zoro #
G5173730
UPC #
037256047336
Country of Origin
United States

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
38 in
Belt Trade Size
AX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX36
Number of Ribs
1
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Raw Edge, Cogged
For Use With
Multiple Belt Systems
Edge Construction
Raw Edge
Minimum Operating Temperature
-40 Degrees F
Belt Material
Polybutadiene
Maximum Operating Temperature
230 Degrees F
Number of Bands
1
Resistance Properties
Heat Resistant, Oil Resistant

Description

The CONTINENTAL - AX36 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this durable and flexible V-belt is resistant to heat and oil. It is rated for operation within a specified temperature range of -40 Degrees to 230 Degrees F.

Key Features of the CONTINENTAL - AX36 V-Belt:

  • Belt Material: The belt material is constructed from Polybutadiene which is known for its characteristics like durability, flexibility, and resistance to certain environmental factors.
  • Construction: Designed with Raw Edge, Cogged construction that may improve grip and power transmission efficiency.
  • Number of Ribs: With one rib present in the V-Belt that may aid in better load distribution potentially improving its power transmission efficiency.
  • Outside Length: Measures 38 inches along its outer perimeter which might be suitable for various industrial applications requiring this length.
  • V-Belt Section: Classified under the 'AX' section indicating its dimensions and compatibility with certain machinery. This attribute aids industry professionals in selecting the appropriate belt for their mechanical applications.
  • Top Width: Has a top width measurement of 1/2 inch which could influence compatibility with certain types of industrial machinery or commercial equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.