This item is Discontinued.

Ok-1 Back Support, 5 In., 2XL OK-FBS5-2X

Back Support, 5 In., 2XL (Discontinued)

  • Mfr # OK-FBS5-2X
  • Zoro # G5173786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FBS5-2X
Zoro #
G5173786
UPC #
011726462058
Country of Origin
China

Dimensions

Width
5"
Back Support Size
2XL
Fits Waist Size
46" to 52"
Size
2XL

Details

Item
Back Support with Lumbar Pad
Color
Black
Material
Polyester
Closure Type
Double Hook-and-Loop
Suspenders
None

Description

Back Support with Lumbar Pad, Color Black, Material Polyester, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.