Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok-1 Back Support, 5 In., 3XL OK-FBS5-3X

Back Support, 5 In., 3XL (Discontinued)

  • Mfr # OK-FBS5-3X
  • Zoro # G5174197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FBS5-3X
Zoro #
G5174197
UPC #
011726462072
Country of Origin
China

Dimensions

Width
5"
Back Support Size
3XL
Fits Waist Size
52" to 58"
Size
3XL

Details

Item
Back Support with Lumbar Pad
Color
Black
Material
Polyester
Closure Type
Double Hook-and-Loop
Suspenders
None

Description

Back Support with Lumbar Pad, Color Black, Material Polyester, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.