This item is Discontinued.

Ok-1 Back Support, 5 In., S OK-FBS5-S

Back Support, 5 In., S (Discontinued)

  • Mfr # OK-FBS5-S
  • Zoro # G5174206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-FBS5-S
Zoro #
G5174206
UPC #
011726462010
Country of Origin
China

Dimensions

Width
5"
Back Support Size
S
Fits Waist Size
23" to 29""
Size
S

Details

Item
Back Support with Lumbar Pad
Color
Black
Material
Polyester
Closure Type
Double Hook-and-Loop
Suspenders
None

Description

Back Support with Lumbar Pad, Color Black, Material Polyester, Size S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.