Hot Dark Chocolate Cocoa, 0.71oz., PK50

  • Mfr # 70060

  • Zoro # G5174270


product price:  $20.39
/pk 50, $0.41/ea

Key Features

Beverage Package & Style
Packet
Beverage Flavor
Dark Chocolate
Caffeine Type
Non-Caffeinated
Beverage Package Style
Packet
Net Weight
0.71 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70060
Zoro #
G5174270
UPC #
050000811717
Country of Origin
Japan

Details

Item
Hot Cocoa
Beverage Package & Style
Packet
Beverage Flavor
Dark Chocolate
Caffeine Type
Non-Caffeinated
Beverage Package Style
Packet
Net Weight
0.71 oz
Beverage Format
Powder
Product Type
Hot Cocoa
Sub-Brand
Nestle

Description

Hot Cocoa, Beverage Package Style Packet, Coffee Roast/Tea Type Not Applicable, Sub-Brand Nestle, Beverage Flavor Cocoa, Product Type Hot Cocoa, Caffeine Type Non-Caffeinated, Beverage Format Powder, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.