This item is Discontinued.

Nilfisk Coolant Sump Pump Vacuum, 2" Hose Dia., 150 cfm WST100PVC50KT

Coolant Sump Pump Vacuum, 2" Hose Dia., 150 cfm (Discontinued)

  • Mfr # WST100PVC50KT
  • Zoro # G5174337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST100PVC50KT
Zoro #
G5174337
UPC #
-
Country of Origin
Italy

Dimensions

Hose Dia.
2"
Hose Length
15 ft.
Power Cord Length
50 Ft.
Inlet Dia.
2"
Length
35"
Width
23"
Height
49"

Details

Air Flow
150 cfm
Amps
13.3
Peak HP
2.15
Standards
Protection Class IP44
Static Pressure
70"
Voltage
120
Sound Level dBA
73
Hz
60
Watts
1600
Head Type
Tilting
Includes
(1) Inlet Coupler, (1) Hose, (1) Curved Wand, (1) Straight Wand, (1) Flat Rubber Nozzle, (1) Crevice Nozzle
Item
Coolant Sump Pump Vacuum
Wet Capacity
26 gal.
Hose Material
PVC
Dry Capacity
6.6 gal.
Phase
single

Description

Coolant Sump Pump Vacuum, 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.