This item is Discontinued.

Mechanix Wear Mechanics Gloves, Xl, Mossy Oak, Trekdry(R) MFF-730-011

Mechanics Gloves, Xl, Mossy Oak, Trekdry(R) (Discontinued)

  • Mfr # MFF-730-011
  • Zoro # G5174373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFF-730-011
Zoro #
G5174373
UPC #
781513621530
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Mossy Oak
Palm Material
Synthetic Leather
Application
Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Hunting
Palm Construction
Synthetic Leather
Lining
Foam
Finger Style
Full Finger
Stitching Material
Nylon
Back Material
TrekDry(R)
Cuff
Elastic
Thumb Style
Reinforced
Closure Type
slip on

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.