Mechanics Gloves, Hi-Vis, TekDry(R) Synthetic Leather, Reinforced Thumb/Index Finger, Lime, 9, PR

  • Mfr # SFF-91-009

  • Zoro # G5175484


product price:  $15.89
/pr

Key Features

Color
Yellow
Cuff Style
Shirred Slip-On
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, Towing and Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFF-91-009
Zoro #
G5175484
UPC #
781513614549
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Hi-Vis Mechanics Gloves
Color
Yellow
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, Towing and Transportation
Palm Construction
Anatomically Designed Two-Piece
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 2121 X
Finger Style
Full
Stitching Material
Nylon
Lining
Tricot
Back Material
Trekdry(R)
Thumb Style
Partial
Closure Type
Slip-On
Cuff
Elastic
Touchscreen Compatible
Yes
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Rating
2121X
Glove Features
High-Visibility, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Brand and Series
Mechanix Wear Hi-Viz FastFit(R) SFF-91
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Includes Padded Palm
No
Reflective Backing
Yes
Includes Pinch Point Protection
No
Palm Style
Single Layer
Glove Back Material
TrekDry(R)
Water Resistant
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
ANSI/ISEA Puncture Level
1
Silicone-Free
No
Includes Keypad Nib
No
Glove Liner Material
Tricot
Includes Double Palm
No
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
20 N
Touchscreen Nib
No
Anti-Static
No
Includes Pull Strap
Yes
Includes ID Panel
No
Latex-Free
No
Cut-Resistance Coverage
Palm Side
Glove Materials
TrekDry(R)/Synthetic Leather
Windproof
No
Glove Safety Features
High-Visibility
EN 388 Impact Rated
No
Series
Hi-Viz FastFit(R)
Includes Red Palm
No
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Lime
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.