Hi-Viz Original(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 10

  • Mfr # SMG-91-010

  • Zoro # G5175581


product price:  $25.99
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMG-91-010
Zoro #
G5175581
UPC #
781513612972
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Hi-Vis Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 3121X
Closure Type
Hook-and-Loop
Finger Style
Full
Lining
Tricot
Thumb Style
Partial
Stitching Material
Nylon
Cuff
Hook-and-Loop
Back Material
Trekdry(R)
Low-Profile Impact Protection
No
Cut-Resistance Coverage
Palm Side
Windproof
No
ANSI/ISEA Puncture Level
1
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Includes Pinch Point Protection
No
Anti-Static
No
Touchscreen Nib
No
Includes Double Palm
No
EN 388 Rating
3121X
Glove Safety Features
High-Visibility
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
Not Tested
Water Resistant
No
Rope Channel Reinforcement
No
Reflective Backing
Yes
Glove Hand Style
Left and Right
Series
Hi-Viz Original(R)
Brand and Series
Mechanix Wear Hi-Viz Original(R) SMG-91
Touchscreen Compatible
Yes
Glove Liner Material
Tricot
Latex-Free
No
Glove Features
High-Visibility, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Silicone-Free
No
Includes Padded Palm
No
EN 388 Impact Rated
No
Includes ID Panel
Yes
Includes Red Palm
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Force
20 N
Glove Back Material
TrekDry(R)
Palm Style
Single Layer
Includes Pull Strap
Yes
High-Visibility
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Lime
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.