Toilet Bowl, 1.6 gpf, Floor with Back Outlet Mount, Elongated, White (Discontinued)
- Mfr # 2529116.020
- Zoro # G5175956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2529116.020
Zoro #
G5175956
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Bowl Depth
24-7/8"
Trapway Dia.
2"
Spud Connection Size
1-1/2"
Rim Height
14"
Bowl Height
14"
Bowl Width
13-7/8"
Details
Mounting Style
Floor with Back Outlet
Item
Toilet Bowl
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous china
Standards
ASME A112.19.2
Collection
Neolo(R)
Bolt to Seat Front
18-7/16"
Includes
Inlet Spud and Bolt Cap
For Use With Tank Type
Top Spud Flushometer
For Use With Mfr. Model Number
6065161.002, 6047161.002
Water Surface Area
12" x 9"
Features
Siphon Jet, Fully Glazed and Concealed Trapway
Description
Toilet Bowl
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
GA, TX, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.