Manual, Hydraulic, 1260 Series Surface Mounted Closers, Surface Mounted Closer, Dark Bronze

  • Mfr # 1261-Hw/PA DKBRZ

  • Zoro # G5175974


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1260 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1261-Hw/PA DKBRZ
Zoro #
G5175974
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/8"
Housing Height
2-7/8"
Housing Length
9-15/16"
Exterior Door Width
Up to 36 in
Interior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 5
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
5
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Length Between Mounting Holes
5 in

Details

Item
Surface Mounted Closer
Closer Mounting Style
Surface
Closer Performance
Light to Medium Duty
Closer Series
1260 Series Surface Mounted Closers
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
Up to 180 Degrees
Standards
ANSI/BHMA A156.4 Grade 1, UL and cUL Listed
Includes
LCN Peel-N-Stick, Slim Line Cover
Mounting Hardware
Included
Projection from Wall
2 3/8 in
ADA Compliant
Yes
Arm Type
Tri-Mount Hold Open
Features
1 3/8 in dia Piston, 20 yr Warranty
Series
1261
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Projection
2 3/8 in
Spring Type
Adjustable
Performance Grade
3
Operation Style
Manual
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted
Stop Type
Spring

Description

Door Closer, LCN 1261 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Tri-Mount Hold Open, Exterior Door Width Up to 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products