Strain Relief Cord Grip, 45, Male, 1/2 in. (Discontinued)
- Mfr # 074011237
- Zoro # G5176543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
074011237
Zoro #
G5176543
UPC #
783585498621
Country of Origin
United States
Dimensions
Cable Dia. Range
0.38" to 0.50"
Mesh Length
4-3/8"
Length - External Strain Relief
4.38 in
Trade Size
1/2"
Length - Box to End of Connector
2.00 in
Cord Dia. Range
0.38 in to 0.50 in
Details
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum Fitting and Stainless Steel Mesh
Standards
UL, CSA
Male/Female
Male
Material - External Strain Relief
Stainless Steel
Body Color - Cord Connector
Silver
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Hazardous Location Rating
Not Rated
Cord Grip Type
45 Degrees
Style - Connector
45 Degrees
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Number of Cords
1
Strain Relief Type
Mesh
Material - Cord Connector
Aluminum
Box Connection
1/2 in MNPT
Gland Color Code
No Code
Insulated / Uninsulated
Uninsulated
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type Mesh, External Strain Relief Length 4.38 in, Length - Box to End of Connector 2.00 in, Insulated No, Standards UL, CSA, Hazardous Location Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.