Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1350-EG_12x18

  • Mfr # T1-1350-EG_12x18

  • Zoro # G5176643


product price:  $17.99
/ea

Key Features

Header
Caution
Legend
Caution Hazardous Waste Storage Area
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1350-EG_12x18
Zoro #
G5176643
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
Caution
Legend
Caution Hazardous Waste Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
No
Symbol
None
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Post, Wall
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header
Caution
Mirror Print
No
Sign Legend
Hazardous Waste Storage Area
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
State Specific Sign
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Center
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Hazardous Waste Caution Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.